DEWALT

27 x 1/2 in. Joint/Studding Right Angle Drill

Part #DDW124  |  Manufacturer Part #DW124

Length:

27 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% ball-bearing construction provides durability and longer tool life
  • Mechanical-slip clutch in low gear to provide control of reactionary torque
  • Adjustable front handle and 2-position side handle provide maximum leverage and control
  • Mechanically controlled 2-speed to match rpm/torque to application requirement
  • Triple gear reduction provides increased torque and reduces gear stress
  • 21-in overall length provides greater control and leverage
  • Includes: chuck key with holder, 2-position side handle, and bail handle

Documents

Specifications

AMP: 11.5

Application: [Drilling, Bits, Wood]

Chuck Size: 1/2 in

Color Finish: Yellow/Black

Cord Length: 8 ft

Corded Cordless: Corded

Height: 6 in

Length: 27 in

Material: Plastic

Power Source: Electric

RPM: 1200

Tool Type: Drill

Type: DDW124

UL Listed: Yes

Watts: 850

Weight: 14.65