3/16 x 3/16 x 3/16 in. Straight Masonry 1 Piece

You last purchased this on
 
DEWALT

3/16 x 3/16 x 3/16 in. Straight Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/16 x 3/16 x 3/16 in. Straight Masonry 1 Piece

  • Fast #
  • Part #DDW5223
  • Item #550682
  • Manufacturer Part #DW5223
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • For use with electric or cordless hammerdrill
  • Requires Certification

Specifications

Application:
Hammer Drills
Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Drill Bit Type:
Masonry
Height:
19/100 in
Length:
6 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
3/16 in
Shank Style:
Straight
Weight:
0.05 lb