3-1/10 in. Multi-Tool
3-1/10 in. Multi-Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes spring loaded needle nose pliers, spring loaded regular pliers, locking pliers, spring loaded wire cutter, hard wire cutter, regular knife blade, serrated knife blade, scissors, wood/metal file, 2 double ended screwdriver bits, medium screwdriver
Specifications
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Black, Yellow
- Handle Material:
- Rubber
- Length:
- 3-1/10 in