3-1/2 x 9/10 in. Knife
This product has been replaced by
Manufacturer Part #DWHT10910
3-1/2 x 9/10 in. Knife
Package Quantity Info:
EA: 1 IP: 4 CA: 24 PT: 864-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim, lightweight handle for a comfortable grip
- Tanto tip for piercing tough materials
- Stainless steel blade for durability and rust resistance
- Combination blade with both serrated and straight edges
- Liner lock secures blade in open position
- Thumb stud for easy opening
- Designed for heavy duty use
Documents
Specifications
- Application:
- Heavy Duty
- Blade Length (in):
- 3-1/2 in
- Blade Material:
- Stainless Steel
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Handle Length (in):
- 4-1/2 in
- Height:
- 9/10 in
- Length:
- 7 in
- Number of Blades:
- 1
- Tool Type:
- Knife
- Weight:
- 0.29 lb
- Width:
- 9/10 in