0 items

DEWALT 3/16 in. Countersunk Bit

DDW2569

Bit Diameter

3/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Drill, countersink and bore in one step
  • Four-cutter countersink and tapered drill bit provide superior speed and ideal finish
  • Replacement tapered bits offered
  • Tested on real world jobsites

SPECIFICATIONS

Bit Diameter
3/16 in
Length
4-13/50 in
Material
High Speed Steel
Shank Size
1/4 in
Shank Style
Hex

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday