0 items

Dewalt 3/4 in. Impact Wrench

DDW297

Drive Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Externally replaceable brushes allow for quick repairs on the jobsite
  • Forward/reverse rocker switch
  • Includes 360° side handle
  • Three year limited warranty
  • Up to 1.600 impacts per minute
  • Up to 434 ft-lbs of Max®
  • With 3/4" detent pin anvil and side handle

SPECIFICATIONS

AMP
7.5
CSA Certified
Yes
Drive Size
3/4 in
Length
13 in
Power Source
Electric
RPM
2100
UL Listed
No
Volts
110V
Weight
11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday