0 items

DEWALT 3/8 in. Straight Hammer Drill Bit

DDW523

Length

Starting at $2.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life.
  • For use with electric or cordless hammerdrills
  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

SPECIFICATIONS

Bit Diameter
3/8 in
Drill Bit Type
Concrete, Masonry, Rock
Length
6 in
Material
Carbide Tipped
Shank Size
1/4 in
Shank Style
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday