3 in. Magnetic Bit Holder 1 Piece
Impact Ready® FlexTorq™ 3 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
EA: 1 IP: 3 CA: 36 PT: 3024-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CNC machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2-in bits to flex up to 15° to reduce breakage
- Impact ready bits with FlexTorq have increased durability for long life
- Package includes 1 impact ready bit tip holder
- Extended FlexTorq™ Zone transfers optimal torque
- Part of the 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
Specifications
- Collection:
- Impact Ready® FlexTorq™
- Height:
- 5-3/4 in
- Length:
- 3 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder
- Weight:
- 0.13 lb