3 in. T-Shank Cobalt Steel Jig Saw Blade
3 in. T-Shank Cobalt Steel Jig Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cobalt steel (Bi-Metal) maximizes blade life and durability
- T-shank design fits all Bosch and DEWALT® jig saws
- Unique curved tooth design minimizes stress points for longer blade life and faster cuts
- Perfect for making intricate cuts
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 3 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 7/200 in
- Blade Type:
- Jig Saw
- Height:
- 1/8 in
- Length:
- 6-3/4 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 18
- Weight:
- 0.088 lb