3 x 20 in. Hex Shank Chisel And Demolition Steel

You last purchased this on
 
DEWALT

3 x 20 in. Hex Shank Chisel And Demolition Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3 x 20 in. Hex Shank Chisel And Demolition Steel

  • Fast #
  • Part #DDW5961
  • Item #863784
  • Manufacturer Part #DW5961
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ring and notch retentions allow for use in electric and pneumatic hammers
  • Scaling chisel (Wide chisel) is used for removing tile, concrete splatter, and other excess material
  • Fully hardened steel body delivers increased life and durability
  • For use with all brands of 1-1/8 In. hex demolition hammers (Pavement breakers)
  • Requires Certification

Specifications

Application:
Demolition
Bit Diameter(s) (In):
1-1563/10000 in
Bit Length:
20
Height:
20-3/4 in
Length:
20 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
Hex
Weight:
2.98 lb