30 in. Portable Compressor
30 in. Portable Compressor
Frequently Purchased Together
Product Details
- 4.8 SCFM @ 90 PSI allows for quick compressor recovery time
- 78 dBA (tested per ISO3744) operational noise level for a quieter work environment
- 200 PSI max pressure allows for longer air tool run time
- Robust dual purpose handle provides additional protection to the compressor along with serving as a hose wrap
- Efficient high pressure motor allows the compressor to be run with an extension cord (12 Ga. or heavier, 50 ft. or less) due to consistent amp draw requirements of the compressor
- Compact design allows for the compressor to be easily moved, transported, and stored
- Oil free, maintenance free pump for convenient use
- High flow air regulator allows for maximum air tool run time
- Metal console panel provides a display area as well as protects the gauges, couplers, and regulator
Specifications
- AMP:
- 15
- Application:
- Sanding
- Capacity:
- 15 gal
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 78 dB
- ETL Listed:
- Yes
- Height:
- 30 in
- Horsepower:
- 1-3/5 hp
- Length:
- 39-63/100 in
- Material:
- Plated Steel
- Portable:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 225 psi
- RPM:
- 1750
- Tank Style:
- Horizontal
- Type:
- DD55167
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 83 lb
- Width:
- 16-1/2 in