3/16 x 3/16 x 3/16 in. Round Jobber 1 Piece

Part #DDD4012B12  |  Item #4629915  |  Manufacturer Part #DD4012B12

$ 3.39 EACH

Bit Diameter:

3/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with optimized geometries that deliver 3X more life than competition
  • Patented web taper is 2X larger than the competition for increased strength, rigidity and breakage resistance
  • Optimized 135 degree split point gives exceptional service life and also allows the bit to start on contact
  • Heavy duty flute design produces maximum durability
  • Increased cobalt content provides exceptional wear resistance and longer life

Specifications

Bit Diameter: 3/16 in

Bit Sizes: 3/16 in

Drill Bit Type: Jobber

Height: 3-563/1000 in

Length: 47/250 in

Magnetic: No

Material: Cobalt

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 3/16 in

Shank Style: Round

Weight: 0.025