0 items

DEWALT 32-7/8 in. Cordless Bandsaw Blade 3 Pack

DDW398C

Teeth Per Inch

Starting at $24.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 65-67 tooth hardness for increased wear resistance
  • 8% cobalt content for added durability & wear
  • Alloy steel backer for fatigue resistance
  • Matrix II high speed steel edge for heat and wear resistance

SPECIFICATIONS

Blade Length
44-7/8 in
Blade Thickness In
1/50 in
Material
Metal, Steel
Package Quantity
Pack of 3
Teeth Per Inch
14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday