325 Lumens Xenon Flashlight Bulb 2 Pack

Part #DDW9083  |  Item #2227386  |  Manufacturer Part #DW9083

$ 10.81 per PACK

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable xenon bulb supplies 325 lm
  • Compatible with 18 V flashlight
  • 90-day money back guarantee
  • Independently certified to applicable standards

Specifications

Bulb Type: Xenon

Height: 3-3/4 in

Length: 3/4 in

Lumens: 325

Power Source: Battery

Type: DDW9083

Volts: 18V

Weight: 0.02