3/4 in. 20V High Torque Impact Wrench Kit with Hog Ring
3/4 in. 20V High Torque Impact Wrench Kit with Hog Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
- LED light with 20 second delay for increased visibility
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Compact design of 8-13/16" in length and weighs only 7.2 Lbs
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- CSA Certified:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 3/4 in
- ETL Listed:
- No
- Height:
- 10-47/250 in
- Length:
- 8-64/79 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1900
- Torque (In-Lbs):
- 8400 in-lbs
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 7.2 lb