3/4 in. Open End Wrench
3/4 in. Open End Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 5/8 in
- Color Finish Name:
- Polished Chrome
- Length:
- 8-11/16 in
- Maximum Capacity:
- 3/4 in
- Number of Tools Included:
- 1
- WrenchType:
- Combination