3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece

Part #DDW5803  |  Item #760387  |  Manufacturer Part #DW5803

$ 32.44 EACH

Bit Diameter:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Innovative tip design maximizes carbide surface contact for longer life
  • Open head design allows mill to easily enter the flutes for faster drilling
  • Longer helix expedites mill removal from the hole for faster drilling

Documents

Specifications

Application: [Concrete, Masonry]

Bare Tool or Kit: Bare Tool

Bit Diameter: 1/2 in

Drill Bit Type: Masonry

Drilling Depth in : 8 in

Length: 13-1/2 in

Magnetic: No

Material: Carbide Tipped

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Shank Style: SDS-Max®

Tool Type: Hammer Drill Bit

UL Listed: No