3/4 x 3/4 x 3/4 in. Spline Masonry 1 Piece

You last purchased this on
 
DEWALT

3/4 x 3/4 x 3/4 in. Spline Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/4 x 3/4 x 3/4 in. Spline Masonry 1 Piece

  • Fast #
  • Part #DDW5716
  • Item #760361
  • Manufacturer Part #DW5716
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Open head design channels dust into flutes for quicker drilling
  • U-Flute cleans debris out for fast, efficient drilling
  • Carbide tip design maximizes carbide surface contact for longer bit life
  • 2-Cutter
  • A hardened core helps to reduce bit breakage, and an open-head design channels dust into flutes for fast drilling
  • Spline masonry drill bits deliver quick, efficient drilling
  • Requires Certification

Documents


Specifications

Application:
Rotary Hammers
Bit Diameter(s) (In):
3/4 in
Bit Length:
22
Bit Sizes:
3/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
17 in
Height:
23-3/4 in
Length:
22 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
3/4 in
Shank Style:
Spline
Weight:
1.8 lb