DEWALT
35 in. Toughbox Jobsite Chest
Part #DDWMT4828 | Item #7218506 | Manufacturer Part #DWMT4828
$
916.70
EACH
Height:
34-1/2 inProduct Details
- 59-1/2 in Open Height
- Jobsite Chest
- Made in USA
- Recessed lock housing to avoid lock cutting
- Powder coat finish provides industrial durability against harsh outdoor elements
Documents
Specifications
Capacity: 22-1/8 cu in
Color Finish: Yellow
Color Finish Category: Yellows
Depth: 28 in
Gauge: 16
Height: 34-1/2 in
Material: Steel
Tool Storage Type: Tool Box
Type: DDWMT4828
Weight: 242
Width: 48 in