36 in. Carbon Steel Wrecking Bar

You last purchased this on
 
DEWALT

36 in. Carbon Steel Wrecking Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

36 in. Carbon Steel Wrecking Bar

  • Fast #
  • Part #DDWHT55131
  • Item #4221348
  • Manufacturer Part #DWHT55131
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rounded 90° prying end for leverage and prying
  • Multiple nail pullers for flexibility and nail removal
  • 3 nail slot
  • Pointed beveled ends for penetration and nail pulling
  • Tri-lobe design for comfort and strength
  • Requires Certification

Documents


Specifications

Application:
Prying
Coating:
Painted
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Handle Material:
Carbon Steel
Height:
4-3/10 in
Length:
36 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Wrecking Bar
Weight:
6.5 lb
Width:
4 in