3/8 in. 20V Comp Right Angle Drill and Driver Kit
3/8 in. 20V Comp Right Angle Drill and Driver Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact front to back length (4.0 In.) allowing users to fit into hard to reach spaces
- Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger
- Dual speed ranges (0-650/0 - 2000) rpm for increased user flexibility providing a wide range of applications
- Comes with a 1 year free service contract and a 3 year limited warranty
- Includes kitbox and belt hook
- 3/8 In. ratcheting chuck with deep hex pocket allows 2 In. (50 mm) hex bit to be fully inserted for getting into tight spaces.
Specifications
- AMP:
- 1.5
- Battery Type:
- Lithium-ion
- Chuck Size:
- 3/8 in
- Chuck Type:
- Ratcheting
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Height:
- 9-3/4 in
- Length:
- 14-3/8 in
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Drill
- Type:
- DDCD740C1
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 3-4/5 lb