3/8 in. Keyless 1 Piece
3/8 in. Keyless 1 Piece
Frequently Purchased Together
Product Details
- Single sleeve design allows for single handed tightening
- Built with all-metal construction for maximum durability
- 1/4 In. hex quick connect allows users to easily change from fastening to drilling
- Independently certified to meet applicable standards
Documents
Specifications
- Chuck Size:
- 3/8 in
- Chuck Type:
- Keyless
- Height:
- 7-1/4 in
- Length:
- 4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chuck Attachment
- Weight:
- 0.72 lb