DEWALT

3/8 x 3/8 x 3/8 in. SDS-Plus Masonry

Part #DDW5431  |  Manufacturer Part #DW5431

Shank Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Specifications

Application: Anchor Installation

Bit Diameter: 3/8 in

Bit Sizes: 3/8 in

Drill Bit Type: Masonry

Height: 21-1/4 in

Length: 18 in

Magnetic: No

Material: Carbide Tipped

Product Type: Masonry Bit

Shank Size: 3/8 in

Shank Style: SDS-Plus

Weight: 0.379