4-1/2 in. Dry Cutting Diamond Saw Blade
4-1/2 in. Dry Cutting Diamond Saw Blade
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous rim turbo designed for optimal use in brick, block, and tile
- Large diamond segments with cobalt ideal for use across various product applications
- Advanced diamond matrix provides long life and enhanced material removal
- Independently certified to applicable standards
- 30-day money back guarantee
- Best for cutting brick, block and tile
Specifications
- Application:
- Concrete, Masonry
- Arbor Hole Size:
- 7/8 in
- Bare Tool or Kit:
- Bare Tool
- Blade Thickness (in):
- 0.08 in
- Blade Type:
- Cement Cutter
- Brand Model Compatibility:
- DW4705 Guard and DW4717 or DW4706 Flanges
- Diameter:
- 4-1/2 in
- Material:
- Diamond
- RPM:
- 13300
- Type:
- DDW4701
- Weight:
- 0.326 lb