4-1/2 in. Grind Wheel

Part #DDW4514  |  Item #527969  |  Manufacturer Part #DW4514

$ 2.00 EACH

Diameter:

4-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High performance A24 premium aluminum oxide grain for long life and high material removal
  • Proprietary material mix ensures durable long life wheels
  • High grain concentration for aggressive grinding action and smoother running wheels
  • 3 Full sheets of fiberglass for durability and safety
  • Type 27 HP metal grinding wheels grind and shape a variety of metals and non-ferrous materials
  • Grit Type A24 Premium Aluminum Oxide

Documents

Specifications

Application: Grinding

Arbor Hole Size: 7/8 in

Blade Material: Aluminum Oxide

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Diameter: 4-1/2 in

Height: 1/2 in

Length: 4-1/2 in

Material: Aluminum Oxide

Product Type: Wheel

RPM: 13300

Thickness: 1/4 in

Tool Type: Grinding Wheel

Type: DDW4514

Weight: 0.36