4-1/2 x 3/32 in. Cutting and Notching Wheel

You last purchased this on
 
DEWALT

4-1/2 x 3/32 in. Cutting and Notching Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

4-1/2 x 3/32 in. Cutting and Notching Wheel

  • Fast #
  • Part #DDW8750
  • Item #2996754
  • Manufacturer Part #DW8750
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • 2 Full sheets of fiberglass for durability and safety
  • Proprietary material Mix ensures durable long life wheels
  • Grit Type A24R Premium Aluminum Oxide
  • Ideal for cutting in stainless steel metals
  • Type 27 high performance metal cutting wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life
  • Requires Certification

Documents


Specifications

Application:
Cutting
Arbor Hole Size:
7/8 in
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Diameter:
4-1/2 in
Grit Size:
24 µm
Grit Type:
Medium
Height:
1/2 in
Length:
4-1/2 in
Material:
Aluminum Oxide
Product Type:
Cutting and Notching Wheel
RPM:
13300
Thickness:
3/32 in
Weight:
0.115 lb