4-1/2 in. Metal Fast Depressed Center Wheel
4-1/2 in. Metal Fast Depressed Center Wheel
Frequently Purchased Together
Product Details
- Proprietary material mix ensures durable long life wheels
- Durability and safety from the fiberglass
- High grain concentration for aggressive grinding action and smoother running wheels
- High performance aluminum oxide grain for long life and high material removal
Specifications
- Application:
- Metal
- Arbor Hole Size:
- 7/8 in
- Diameter:
- 4-1/2 in
- Material:
- Aluminum Oxide
- Product Type:
- Wheel
- RPM:
- 13300
- Thickness:
- 0.125 in
- Weight:
- 0.2 lb