4-1/2 x .045 x 7/8 in. Masonry Cutting Wheel
4-1/2 x .045 x 7/8 in. Masonry Cutting Wheel
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 10800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use of 100% virgin grain for enhanced removal and long life
- Proprietary material mix to ensure premium performance
- Durability and safety from 3 full sheets of fiberglass
- Independently certified to applicable standards
- 30-day money back guarantee
- Premium resin bonds 100% inspected before use
Specifications
- Application:
- Concrete, Masonry
- Arbor Hole Size:
- 22.2 mm
- Blade Thickness (in):
- 9/200 in
- Blade Type:
- Cement Cutter
- Diameter:
- 4-1/2 in
- Height:
- 9/200 in
- Length:
- 4-1/2 in
- Material:
- Silicon Carbide
- Weight:
- 0.06 lb