DEWALT

4-1/2 x 1/4 x 7/8 in. Fast Cutting Aluminum Oxide Grinding Wheel

Part #DDW4541  |  Manufacturer Part #DW4541

Diameter:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety
  • 30 day money back guarantee
  • Manufactured by DeWalt

Specifications

Application: Ferrous Metal

Arbor Hole Size: 7/8 in

Diameter: 4-1/2 in

Grit Size: 24 µm

Height: 1/2 in

Length: 4-1/2 in

Material: Aluminum Oxide

Product Type: Wheel

RPM: 13300

Thickness: 0.25 in

Type: Fast Cutting Grinding Wheel

Weight: 0.36