4-1/2 x 5/8 in. Ceramic Grinding Wheel

Part #DDWA8907  |  Item #7312521  |  Manufacturer Part #DWA8907

$ 8.09 EACH

Diameter:

4-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With high grain concentration for aggressive grinding and smooth-running wheel
  • Type 27 XP ceramic metal grinding wheel
  • Premium zirconia grain for extended wheel life and aggressive material removal
  • 3 Full sheets of fiberglass for extreme durability and added safety
  • 11 TPI
  • Grit Type SG24N Ceramic Aluminum Oxide

Documents

Specifications

Application: Stainless Steel

Arbor Hole Size: 5/8 in

Color Finish: Yellow/Black

Color Finish Category: Yellows

Diameter: 4-1/2 in

Height: 637/1000 in

Length: 4-1/2 in

Material: Ceramic Aluminum Oxide

Product Type: Wheel

RPM: 13300

Thickness: 1/8 in

Tool Type: Grinding Wheel

Weight: 0.38