DEWALT 4-1/2 x 5/8 in. Ceramic Grinding Wheel

DDWA8909

Diameter

4-1/2 in

$9.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 3 full sheets of fiberglass for extreme durability and added safety.
  • Manufactured by DEWALT
  • Premium Zirconia grain for extended wheel life and aggressive material removal
  • With high grain concentration for aggressive grinding and smooth-running wheels

SPECIFICATIONS

Application
Stainless Steel
Arbor Hole Size
5/8 in
Color Finish
Yellow/Black
Diameter
4-1/2 in
Material
Ceramic
Product Type
Wheel
Thickness
0.25 in
Tool Type
Grinding Wheel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday