4-1/2 x 5/8 in. Cut-off Wheel

Part #DDW8424H  |  Item #4628170  |  Manufacturer Part #DW8424H

$ 3.14 EACH

Diameter:

4-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Thin .045 In. wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

Application: Cutting

Arbor Hole Size: 5/8 in

Diameter: 4-1/2 in

Height: 86/125 in

Length: 4-1/2 in

Material: Stainless Steel

Product Type: Wheel

Thickness: 0.45 in

Tool Type: Cut Off Wheel

Type: Cut-off Wheel

Weight: 0.096