4-1/2 in. Flap Disc
4-1/2 in. Flap Disc
Frequently Purchased Together
Product Details
- Type 29
- Grit Type Ceramic, Ultra Premium Cloth
- Premium XP Ceramic Cloth for long life and fast material removal
- Manufactured by DEWALT
Documents
Specifications
- Application:
- Stainless Steel
- Arbor Hole Size:
- 7/8 in
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Diameter:
- 4-1/2 in
- Grit Size:
- 60 µm
- Grit Type:
- Medium
- Height:
- 24/25 in
- Length:
- 4-13/25 in
- Material:
- Ceramic
- Product Type:
- Flap Disc
- RPM:
- 13300
- Weight:
- 0.2 lb