Metal Cutting 4-1/2 in. Cutting Wheel (Pack of 5)

You last purchased this on
 
DEWALT

Metal Cutting 4-1/2 in. Cutting Wheel (Pack of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Metal Cutting 4-1/2 in. Cutting Wheel (Pack of 5)

  • Fast #
  • Part #DDW8062B5
  • Item #4842350
  • Manufacturer Part #DW8062B5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Designed for aggressive cutting action
  • High-performance
  • Durable long life
  • 2 full sheets of fiberglass for durability and safety
  • Requires Certification

Specifications

Application:
Metal Cutting
Arbor Hole Size:
7/8 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
9/200 in
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
4-1/2 in
Length:
4-1/2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 5
Product Type:
Cutting Wheel
RPM:
13300
Width:
4-1/2 in