4-3/8 in. Wet Tile Cutter with Blade

You last purchased this on
 
DEWALT

4-3/8 in. Wet Tile Cutter with Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

4-3/8 in. Wet Tile Cutter with Blade

  • Fast #
  • Part #DDWC860W
  • Item #4397284
  • Manufacturer Part #DWC860W
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightweight (6.6 lbs) and compact
  • Premium 4-3/8 In. diamond blade allows the user to cut ceramics and stone materials up to 1-3/8 Ft. deep wet or dry
  • Powerful 10.8 Amp (1,300 W) motor delivers the cutting power to cut through granite, porcelain, concrete and other stone materials
  • Adjustable depth of cut allows users to cut at various depths
  • 13 In. water line feeds water to the blade decreasing dust and increasing blade performance and life
  • Lock-on button reduces user fatigue during production cuts
  • Bevels to 45 degrees for quick and precise angle cuts
  • At 13,000 rpm max no load speed, it provides plenty of speed to complete the user applications
  • Dust sealed switch
  • Adjustable depth of cut
  • Requires Certification

Documents


Specifications

AMP:
10.8
Bare Tool or Kit:
Bare Tool
Blade Thickness (in):
1/16 in
CSA Certified:
Yes
Cord Length:
8 ft
Corded Cordless:
Corded
Diameter:
4-3/8 in
Height:
9-21/25 in
Length:
6-93/100 in
Material:
Plastic
Power Source:
Electric
RPM:
13000
Saw Type:
Concrete
Type:
DDWC860W
Volts:
120V
Weight:
10.55 lb