4-1/2 x 1/16 in. Cutting Wheel
4-1/2 x 1/16 in. Cutting Wheel
Frequently Purchased Together
Product Details
- Proprietary material Mix ensures durable long life wheels
- Proprietary aluminum oxide grain combination for aggressive cutting action
- Thin 0.045 in wheel design for fast burr free cutting
- Ideal for cutting in stainless steel metals
- Grit Type A60T Premium Aluminum Oxide
- Type 27 high performance metal cutting wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life
- 2 Full sheets of fiberglass for durability and safety
Specifications
- Application:
- Cutting, Grinding
- Arbor Hole Size:
- 7/8 in
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Diameter:
- 4-1/2 in
- Grit Size:
- 60 µm
- Grit Type:
- Medium
- Height:
- 23/100 in
- Length:
- 4 in
- Material:
- Aluminum Oxide
- Product Type:
- Cutting Wheel
- RPM:
- 13300
- Thickness:
- 1/16 in
- Weight:
- 0.09 lb