DEWALT

40µm High Performance Type 27 Flap Discs

Part #DDW8356  |  Manufacturer Part #DW8356

Grit Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
  • Type 27 fiberglass backing provides grinding angle of 5-15 degrees
  • Independently certified to applicable standards
  • 30-day money back guarantee

Documents

Specifications

Application: [Aerospace Alloys, Aluminum, Carbon Steel, Cast Iron, Forgings, Nickel Alloys, Stainless Steel]

Arbor Hole Size: 5/8 in - 11

Color Finish: Yellow/Black

Diameter: 4-1/2 in

Grit Size: 40 µm

Height: 1-187/1000 in

Length: 4-1/2 in

Material: Zirconia

Product Type: Disc

Tool Type: Flap Wheel

Type: Type 27

Weight: 0.339