4A 20V Lithium-Ion Battery Pack

This product has been replaced by

DEWALT Yellow 20V Lithium-ion Battery
DEWALT 4AH 20V Lithium-ion Battery
Manufacturer Part #DCB240
You last purchased this on
 
DEWALT

4A 20V Lithium-Ion Battery Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow 20V Lithium-ion Battery
DEWALT 4AH 20V Lithium-ion Battery
Manufacturer Part #DCB240
DEWALT

4A 20V Lithium-Ion Battery Pack

  • Fast #
  • Part #DDCB204
  • Item #4851654
  • Manufacturer Part #DCB204
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium XR® Lithium Ion pack provides up to 33% more capacity than standard 20V Maximum
  • No memory and virtually no self-discharge for Maximum
  • 4 Ah
  • Weighs 1.42 Lbs allowing user Maximum
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • Requires Certification

Documents


Specifications

AMP:
4
Battery Size:
20V
Battery Type:
Lithium
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Black
GSA Approved:
No
Height:
3 in
Length:
7 in
Volts:
20V
Weight:
1.42 lb