0 items

DEWALT 5-1/4 in. 20V Impact Drive

DDCF895D2

Length

5-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3 Speed design; application specific control
  • Compact (5.25 In. front to back), lightweight design (3.6 lbs); fits into tight areas
  • Cordless
  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • Includes 1 charger, 2 batteries, belt hook, accessory storage and kit box
  • Push button chuck allows one handed operation for accessory changes
  • Push button chuck; one handed operation for accessory changes
  • Three speed design for application specific control
  • Three year limited warranty
  • Torque: 1,500 in-lbs

SPECIFICATIONS

AMP
3
Battery Size
20V
Battery Type
Lithium-Ion
CSA Certified
Yes
Color Finish
Yellow/Black
Length
5-1/4 in
Power Source
Battery
RPM
2850
Torque In-Lbs
1500 in-lbs
UL Listed
No
Volts
20V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday