DEWALT

5-11/20 in. 20V Max Impact Drive

Part #DDCF885B  |  Manufacturer Part #DCF885B

Length:

5-11/20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact (5.55 In. front to back) design fits into tight areas
  • Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
  • One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
  • Belt hook included for portability

Documents

Specifications

Battery Size: 20V

Battery Type: Lithium-ion

CSA Certified: No

Color Finish: Black/Silver/Yellow

Corded Cordless: Cordless

Drive Type: Impact

Height: 7-813/1000 in

Length: 5-11/20 in

Power Source: Battery

RPM: 2800

Torque In-Lbs : 1400 in-lbs

UL Listed: No

Volts: 20V

Weight: 2.375