5-1/2 in. 20V Lithium-Ion Impact Drive Kit
5-1/2 in. 20V Lithium-Ion Impact Drive Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits into tight areas with compact (5-1/2 in. Front to back) design
- One-handed loading 1/4 in hex chuck accepts 1 in. Bit tips
- Quick release anvil
- Made in USA with global materials
- Made in USA
- 3 LED lights provide visibility without shadows
- Portability with included belt hook
- Provides visibility without shadows with 3 LEDs with 20-second delay after trigger release
- Convenient belt hook keeps the tool close at hand
Specifications
- AMP:
- 1.5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- CSA Certified:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 3-3/4 in
- Length:
- 5-11/20 in
- Number of Tools Included:
- 5
- Power Source:
- Battery
- RPM:
- 2800
- Torque (In-Lbs):
- 1400 in-lbs
- Type:
- DDCF885C2
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 2.8 lb