DEWALT

5-1/2 in. 30 TPI Metal Cutting Saw Blade

Part #DDWA7770  |  Manufacturer Part #DWA7770

Diameter:

5-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specially formulated titanium carbide teeth for long life in metal cutting
  • Modified alternate top grind for clean, smooth cuts
  • Thin kerf for fast and smooth cutting action
  • High-backed shoulder for increased strength behind each tip

Specifications

Application: Metal Cutting

Arbor Hole Size: 20 mm

Blade Material: Steel

Blade Type: Circular Saw

Diameter: 5-1/2 in

Height: 8-37/50 in

Length: 7-22/25 in

RPM: 4200

Teeth Per Inch: 30

Weight: 0.43