5-1/2 x 20 in. Steel Hex Shank Chisel with Clay Spade Head
5-1/2 x 20 in. Steel Hex Shank Chisel with Clay Spade Head
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bull point (moil point) is used for general chipping and breaking.
- Cold chisel (narrow chisel) is used for "channeling" or breaking in a straight line.
- For use with all brands of 1-1/8" hex demolition hammers (pavement breakers).
- Tamper shank and plate are used for packing dirt, sand, gravel, etc.
- Asphalt cutter is used for cutting soft masonry materials such as asphalt.
- Ground rod driver is used for installing ground rods, parking bumper stakes, etc.
- Clay spade is used for "trenching" or digging clay, gravel, hard-packed earth, etc.
- Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material.
Documents
Specifications
- Application:
- Demolition
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Length:
- 5-1/2
- Drill Bit Type:
- Chisel
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Weight:
- 9.6 lb