5-1/8 in. 3-Beam Laser Pointer

You last purchased this on
 
DEWALT

5-1/8 in. 3-Beam Laser Pointer

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

5-1/8 in. 3-Beam Laser Pointer

  • Fast #
  • Part #DDW083K
  • Item #4530356
  • Manufacturer Part #DW083K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single lever power switch locks pendulum in the off position for added durability
  • Built-in magnetic pivoting bracket mounts easily on metal surfaces
  • Self-leveling point laser is accurate to ± 1/4 In. @ 100 Ft.
  • Accurate to +- 1/4" at 100'
  • Self leveling
  • Single lever power switch locks pendulum in off position
  • Integrated track clearance enables users for fast and accurate bottom and top track installation
  • Requires Certification

Specifications

Application:
Steel Track
Battery Size:
AA
Color Finish Name:
Yellow/Black
Height:
3-3/4 in
Length:
5-1/8 in
Material:
Plastic
Power Source:
Battery
Weight:
3.13 lb
Width:
9-3/50 in