5-3/4 in. 9.5 mm. 18 V Cordless Impact
5-3/4 in. 9.5 mm. 18 V Cordless Impact
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact size and lightweight design allows user to get into tight spaces when performing applications
- 1,500 in-lbs of torque to perform a wide range of fastening applications
- Frameless motor with replaceable brushes for extended tool durability and life
- Heavy-duty impact mechanism directs torque to fastener without kickback
- Textured anti-slip comfort grip provides maximum comfort and control
- Durable magnesium gear case and all-metal transmission for extended durability
- Replaceable brushes for increased serviceability
- 0-2,400 rpm/0-2,700 ipm for faster application speed
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow/Black
- Drive Size:
- 3/8 in
- ETL Listed:
- No
- Length:
- 5-3/4 in
- Material:
- Magnesium, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Torque (In-Lbs):
- 1500 in-lbs
- Type:
- DDC823KA
- UL Listed:
- No