DEWALT

5 in. Random Orbit Sander Kit

Part #DD26453K  |  Manufacturer Part #D26453K

Diameter:

3/32 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3.0 Amp, electronic variable-speed motor adjusts from 7,000-12,000 OPM, providing ideal sanding speed for smooth finish
  • Textured anti-slip top & body grip provides ultimate comfort & control during use
  • High capacity dust bag with built-in vacuum adapter provides maximum dust collection with or without vacuum
  • Controlled finishing system® maintains controllable pad speed & minimizes gouging during start up
  • Dust-sealed switch prevents contamination
  • Sealed 100% ball-bearing construction provides longer life
  • Dual-plane counter-balanced fan reduces user fatigue
  • Accepts 5", 8-hole hook & loop paper
  • Independently certified to meet applicable standards

Specifications

AMP: 3

Color Finish: Yellow/Black

Color Finish Category: Yellows

Cord Length: 8 ft

Corded Cordless: Corded

Diameter: 3/32 in

Power Source: Electric

RPM: 12000

Tool Type: Sander

Type: DD26453K

UL Listed: Yes

Volts: 120V