1/4 in, 3/16 in, 3/8 in, 1/2 in. x 3/16 in, 1/4 in, 3/8 in, 1/2 in. SDS-Plus Masonry 5 Piece

You last purchased this on
 
DEWALT

1/4 in, 3/16 in, 3/8 in, 1/2 in. x 3/16 in, 1/4 in, 3/8 in, 1/2 in. SDS-Plus Masonry 5 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 in, 3/16 in, 3/8 in, 1/2 in. x 3/16 in, 1/4 in, 3/8 in, 1/2 in. SDS-Plus Masonry 5 Piece

  • Fast #
  • Part #DDW5470
  • Item #1306223
  • Manufacturer Part #DW5470
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clean, round holes two sharp cutting edges for true holes
  • No break guarantee
  • Strong core Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • 2-Cutter
  • Wear mark indicator for accurate diameter of holes
  • Aggressive material removal two stage flute design with variable helix pattern allows for efficient debris removal
  • Requires Certification

Documents


Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
3/16 in, 1/4 in, 3/8 in, 1/2 in
Bit Sizes:
3/16 in - 1/2 in
Brand Model Compatibility:
SDS Plus®
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drill Bit Type:
Masonry
Height:
63/100 in
Length:
7-19/50 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
5 Piece
Product Type:
Bit Set, Masonry Bit
Shank Style:
SDS-Plus
Weight:
0.45 lb