DEWALT 5/16 in. Cleanable Nut Driver

DDWA2222IR

Manufacturer Part #: DWA2222IR

Drive Size

5/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Product designed for use in impact drivers and wrenches
  • Recessed corners = drives on flats which minimizes shavings
  • Industrial strength magnet maximizes fastener retention
  • Manufactured by DEWALT

SPECIFICATIONS

Diameter
5/16 in
Drill Bit Type
Driver
Drive Size
5/16 in
GSA Approved
No
Magnetic
Yes
Number Of Pieces
1 Piece
Tool Type
Nut Driver

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday