DEWALT 5/16 x 1-7/16 in. Magnetic Socket Drive

DDW2219

Bit Diameter

5/16 in

$4.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Advanced hardening process provides maximum durability
  • Extra-strength magnet for superior bit retention
  • Patented geometry reduces rounding of the hex

SPECIFICATIONS

Bit Diameter
5/16 in
Length
1-7/16 in
Material
Steel
Number Of Pieces
1 Piece

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday