DEWALT 5/16 x 6 in. Masonry Hammer Bit

DDW5228

Bit Diameter

5/16 in

$4.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with electric or cordless hammerdrills
  • Four flute design cleans debris out for fast, efficient drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck

SPECIFICATIONS

Bit Diameter
5/16 in
Bit Sizes
5/16 in
Drill Bit Type
Masonry
Length
6 in
Magnetic
No
Material
Carbide Tipped
Number Of Pieces
1 Piece
Product Type
Masonry Bit
Shank Size
5/16 in
Shank Style
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday